Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3203-0CJ24-5AA0
Zoro # G409016272
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 455 millimetre
- Width 275 millimetre
- Depth 84 millimetre
- Rated output current 47 ampere
- description of product type Line reactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3203-0CJ24-5AA0
- Zoro # G409016272
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 455 millimetre |
Width | 275 millimetre |
Depth | 84 millimetre |
Details
Rated output current | 47 ampere |
description of product type | Line reactor |
max. rated operating voltage Ue | 480 volt |
min. rated operating voltage | 380 volt |
Description
SINAMICS reactor for Power FSD 18.5 and 22 kW Type rating based on I_N base mounting possible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- DORMEYER Solenoid, 1/4 - 1 in, Intermittent (7014)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- Siemens Programmable Logic Controls (PLC)