Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3203-0CD22-2AA0
Zoro # G109016329
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 336 millimetre
- Width 189 millimetre
- Depth 50 millimetre
- description of product type Line reactor
- max. rated operating voltage Ue 480 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3203-0CD22-2AA0
- Zoro # G109016329
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 336 millimetre |
Width | 189 millimetre |
Depth | 50 millimetre |
Details
description of product type | Line reactor |
max. rated operating voltage Ue | 480 volt |
Rated output current | 25 ampere |
min. rated operating voltage | 380 volt |
Description
SINAMICS reactor for Power FSC 7.5 and 11 kW Type rating based on I_N base mounting possible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- Siemens Programmable Logic Controllers