Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3100-0EE21-6AA0
Zoro # G109016152
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 219 millimetre
- Height 176 millimetre
- Depth 120 millimetre
- max. rated operating voltage Ue 480 volt
- min. rated operating voltage 380 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6SL3100-0EE21-6AA0
- Zoro # G109016152
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 219 millimetre |
Height | 176 millimetre |
Depth | 120 millimetre |
Details
max. rated operating voltage Ue | 480 volt |
min. rated operating voltage | 380 volt |
Rated output current | 28 ampere |
Description
SINAMICS LINE REACTOR FOR 16 KW COMBI LINE INPUT: 3-PH 380-480 V, 50/60 HZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- Siemens Programmable Logic Controls (PLC)