Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6NH7800-4BA00
Zoro # G609016140
product price: $5,043.99
/ea
Free Shipping & Returns
$5,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW-interfaces RS-422 0
- Number of HW-interfaces industrial Ethernet 2
- Number of HW-interfaces RS-232 2
- Number of HW-interfaces other 0
- Number of HW-interfaces serial TTY 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6NH7800-4BA00
- Zoro # G609016140
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces industrial Ethernet | 2 |
Number of HW-interfaces RS-232 | 2 |
Number of HW-interfaces other | 0 |
Number of HW-interfaces serial TTY | 0 |
With potential separation | No |
Number of HW-interfaces USB | 0 |
Explosion safety category for gas | None |
Redundancy | No |
Number of HW-interfaces Wireless | 0 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces RS-485 | 2 |
Number of interfaces PROFINET | 0 |
Description
SINAUT ST7, TIM 4R-IE communications for SIMATIC S7-300, S7-400, PC, with two RS232/RS485 interfaces for SINAUT Communication via standard WAN networks and two RJ45 interfaces for SINAUT communication via IP-based networks WAN or LAN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 10 (45-524)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- Siemens Programmable Logic Controllers