Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6NH7800-3CA00
Zoro # G009016078
Free Shipping & Returns
$2,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With potential separation No
- Number of HW-interfaces serial TTY 0
- Number of HW-interfaces RS-232 1
- Number of HW-interfaces RS-422 0
- Explosion safety category for gas None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6NH7800-3CA00
- Zoro # G009016078
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
With potential separation | No |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces RS-232 | 1 |
Number of HW-interfaces RS-422 | 0 |
Explosion safety category for gas | None |
Number of HW-interfaces other | 0 |
Number of HW-interfaces Wireless | 0 |
Redundancy | No |
Number of HW-interfaces parallel | 0 |
Number of interfaces PROFINET | 0 |
Number of HW-interfaces USB | 0 |
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces industrial Ethernet | 1 |
Description
SINAUT ST7, TIM 3V-IE advanced communications for SIMATIC S7-300 with an RS232 interface for SINAUT communication via a classic WAN and an RJ45 interface for SINAUT communication via an IP-based network WAN or LAN.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- Siemens Programmable Logic Controllers