Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6GK7377-1AA00-0AA0
Zoro # G309016532
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125 millimetre
- Depth 118 millimetre
- Width 40 millimetre
- number of module slots 0
- description of product type CSM 377
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6GK7377-1AA00-0AA0
- Zoro # G309016532
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 125 millimetre |
Depth | 118 millimetre |
Width | 40 millimetre |
number of ports 1000 Mbps SC (LX) | 0 |
number of ports 10 Gbps LC (LX) | 0 |
number of ports 1000 Mbps LC (LX) | 0 |
Description
Compact Switch CSM 377 Connection SIMATIC S7-300 and up to 3 further nodes to Industrial Ethernet with 10/100 Mbit/s unmanaged switch, 4 RJ45 ports, External 24 V DC power supply LED diagnostics, S7-300 , incl. electron. Equipment Manual on CD-ROM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- Siemens Programmable Logic Controls (PLC)