Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6GK5992-2AN00-8AA0
Zoro # G309016464
product price: $4,454.99
/ea
Free Shipping & Returns
$4,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of ports 100/1000 Mbps RJ45 0
- Number of ports 1000 Mbps SC 2
- Number of ports 10 Mbps AUI 0
- Number of combination-ports RJ45/Mini GBIC 0
- Number of ports 1000 Mbps of MT RJ 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK5992-2AN00-8AA0
- Zoro # G309016464
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Number of ports 100/1000 Mbps RJ45 | 0 |
Number of ports 1000 Mbps SC | 2 |
Number of ports 10 Mbps AUI | 0 |
Number of combination-ports RJ45/Mini GBIC | 0 |
Number of ports 1000 Mbps of MT RJ | 0 |
Gigabit Ethernet | Yes |
Number of ports ISDN WAN | 0 |
Number of ports 10 Mbps BNC | 0 |
Description
SCALANCE X accessory, Media MM992-2LH, 2x 1000 Mbit/s SC-ports, optical single-mode up to max. 40 km.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (1TNA7)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- Siemens Programmable Logic Controls (PLC)