Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6GK5552-0AA00-2AR2
Zoro # G709016590
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 305 millimetre
- Width 449 millimetre
- Height 131 millimetre
- number of ports 1000 Mbps GBIC 0
- 10 gigabit ethernet present Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK5552-0AA00-2AR2
- Zoro # G709016590
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 305 millimetre |
Width | 449 millimetre |
Height | 131 millimetre |
number of ports 1000 Mbps SC (LX) | 48 |
number of ports 10 Gbps LC (LX) | 4 |
Description
SCALANCE XR552-12M, managed IE switch, 19 rack, 4x 1000/10000 Mbit/s SFP+, 12x 100/1000 Mbit/s 4-port media modules, electrical, electrical PoE or optical, LED diagnostics, error signaling contact, Select/set pushbutton, PROFINET IO device, network management, integrated redundancy manager, office features RSTP, VLAN, IGMP,..., C-plug in scope of delivery Layer 3 prepared, ports in the front.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B150)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- Siemens Programmable Logic Controllers