Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6GK1503-2CB00
Zoro # G209016830
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 112 millimetre
- Width 39.5 millimetre
- Depth 74.5 millimetre
- Protection type IP IP40
- power over ethernet present No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK1503-2CB00
- Zoro # G209016830
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 112 millimetre |
Width | 39.5 millimetre |
Depth | 74.5 millimetre |
Details
Protection type IP | IP40 |
power over ethernet present | No |
description of product type | PROFIBUS OLM/G11 V4.0 |
type of fixing (rail installation) available | Yes |
min. ambient temperature during operating phase | 0 degree_Celsius |
type of fixing (screwing-fastener) available | Yes |
supply voltage (at DC) | 24 volt |
max. ambient temperature during operating phase | 60 degree_Celsius |
Description
PROFIBUS OLM/G11 V4.0 optical link with 1 RS 485 and 1 glass fiber optic cable interface 2 BFOC sockets, with signaling contact and test port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 500' Length, 0.0320" Diameter, Natural (20BCW500)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- Siemens Programmable Logic Controls (PLC)