Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7960-1AB06-0XA0
Zoro # G409016838
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 millimetre
- Depth 58 millimetre
- Width 13 millimetre
- Redundancy-compatible present Yes
- Manufacturer product root Synchronization module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7960-1AB06-0XA0
- Zoro # G409016838
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 14 millimetre |
Depth | 58 millimetre |
Width | 13 millimetre |
Details
Redundancy-compatible present | Yes |
Manufacturer product root | Synchronization module |
Number of HW interfaces serial RS485 | 0 |
Number of HW interfaces serial RS422 | 0 |
Potential separation present | Yes |
Optical interface present | Yes |
Corresponding operating medium (Ex ia) | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces, other | 1 |
Power loss, static, current-independent [Pls] | 1 watt |
Number of HW interfaces parallel | 0 |
Corresponding operating medium (Ex ib) | No |
Number of HW interfaces Wireless | 0 |
description of product type | Synchronization module |
Manufacturer product family | S7-400 |
Number of HW interfaces serial TTY | 0 |
Number of HW interfaces serial RS232 | 0 |
Description
SIMATIC S7-400H, Synchronization V6 for routed cable up to 10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 8Rc 8" Draft Regulator For Oil, (8RC)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- Siemens Programmable Logic Controls (PLC)