Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7677-2DB42-0GB0
Zoro # G409016098
product price: $4,099.99
/ea
Free Shipping & Returns
$4,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 160 millimetre
- Height 117 millimetre
- Depth 75 millimetre
- Number of HW interfaces Wireless 0
- Manufacturer product root Open Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7677-2DB42-0GB0
- Zoro # G409016098
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 160 millimetre |
Height | 117 millimetre |
Depth | 75 millimetre |
Details
Number of HW interfaces Wireless | 0 |
Manufacturer product root | Open Controller |
Power loss, static, current-independent [Pls] | 15 watt |
Number of HW interfaces parallel | 0 |
Number of HW interfaces PROFINET | 1 |
Manufacturer product family | ET 200SP |
Protection type IP | IP20 |
min. input voltage with DC | 19 volt |
Number of HW interfaces serial RS232 | 0 |
description of product type | CPU 1515SP PC2 |
Optical interface present | No |
Number of HW interfaces serial TTY | 0 |
max. input voltage with DC | 28.8 volt |
Number of HW interfaces serial RS422 | 0 |
wall mounting/direct mounting possible | Yes |
Integrated current supply present | Yes |
Design of electrical connection | Screw/spring connection |
Number of HW interfaces, other | 0 |
pluggable module (communication module) present | Yes |
Number of HW interfaces serial RS485 | 1 |
Number of HW interfaces Industrial Ethernet | 2 |
Description
SIMATIC ET 200SP Open Controller, CPU 1515SP PC2, 8 GB RAM, 128 GB CFast with Windows 10 IoT Enterprise 64-bit and S7-1500 Software Controller CPU 1505SP pre-installed, Interfaces: 1x Slot CFast, 1x slot SD/MMC, 1x connection for ET 200SP bus Adapter PROFINET, 1x 10/100/1000 Mbit/s Ethernet, 2x USB 3.0, 2x USB 2.0, 1x display port, Documentation on CFast Restore image on CFast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 1 Gang, Malleable Iron (FS-1EXT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4Z)
- POWER FIRST 10 ft. 12/3 3-Outlet Extension Cord SJTW (1FD67)
- SQUARE D 208/240v 40a 2p DP Contactor (8910DPA42V09)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- BABCOCK Alphanumeric Display Module Pcb Circuit Board (VF-0140-13)
- Siemens Programmable Logic Controls (PLC)