Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7550-1AA00-0AB0
Zoro # G609016461
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Width 35 millimetre
- Height 147 millimetre
- Manufacturer product root Technology module
- Power loss, static, current-independent [Pls] 4 watt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7550-1AA00-0AB0
- Zoro # G609016461
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 129 millimetre |
Width | 35 millimetre |
Height | 147 millimetre |
Details
Manufacturer product root | Technology module |
Power loss, static, current-independent [Pls] | 4 watt |
Redundancy-compatible present | No |
description of product type | TM Count 2x24V |
Corresponding operating medium (Ex ib) | No |
Corresponding operating medium (Ex ia) | No |
Manufacturer product family | S7-1500 |
Description
SIMATIC S7-1500, TM count 2x24 V counter , 2 channels for 24 V incremental or encoder 3 DI, 2 DQ per channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- TEMPCO Thermocouple, Type J (MTA01202)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- Siemens Programmable Logic Controllers