Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7540-1AD00-0AA0
Zoro # G509016547
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 millimetre
- Height 147 millimetre
- Depth 127 millimetre
- Number of HW interfaces Wireless 0
- Number of HW interfaces PROFINET 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7540-1AD00-0AA0
- Zoro # G509016547
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 35 millimetre |
Height | 147 millimetre |
Depth | 127 millimetre |
Details
Number of HW interfaces Wireless | 0 |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces serial TTY | 0 |
Manufacturer product root | Communication module |
Number of HW interfaces Industrial Ethernet | 0 |
Transmission Rate | 19200 baud |
Number of HW interfaces parallel | 0 |
Corresponding operating medium (Ex ia) | No |
Potential separation present | Yes |
Corresponding operating medium (Ex ib) | No |
Type of communication | serial |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Manufacturer product family | S7-1500 |
web-server present | No |
Number of HW interfaces, other | 0 |
Number of HW interfaces serial RS422 | 0 |
Redundancy-compatible present | No |
Power loss, static, current-independent [Pls] | 1 watt |
Number of HW interfaces serial RS485 | 0 |
Optical interface present | No |
Number of HW interfaces serial RS232 | 1 |
Description
SIMATIC S7-1500, CM PTP RS232 BA Communication for Serial connection RS232, Freeport, 3964 R, USS, 19200 Kbit/s, 9-pin D-sub connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- Siemens Programmable Logic Controls (PLC)