Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7531-7QF00-0AB0
Zoro # G709016422
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 millimetre
- Depth 129 millimetre
- Height 147 millimetre
- Resolution of the analog inputs 16 bit
- Input signal can be configured Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7531-7QF00-0AB0
- Zoro # G709016422
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 35 millimetre |
Depth | 129 millimetre |
Height | 147 millimetre |
Details
Resolution of the analog inputs | 16 bit |
Input signal can be configured | Yes |
Input, resistance thermometer present | Yes |
Input, voltage present | Yes |
Corresponding operating medium (Ex ia) | No |
Number of analog outputs | 0 |
Input, resistance present | Yes |
Power loss, static, current-independent [Pls] | 1 watt |
analog inputs, configurable | Yes |
Input, thermoelement present | No |
Corresponding operating medium (Ex ib) | No |
Number of analog inputs | 8 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Input, current present | Yes |
Manufacturer product family | S7-1500 |
Manufacturer product root | Analog module input |
description of product type | AI 8xU/I/R/RTD BA |
Description
SIMATIC S7-1500 Analog input , AI 8xU/I/R/RTD BA, 16 bit resolution, Accuracy 0.5%, 8 channels in groups of 8, Common mode voltage 4 V DC, Diagnostics, Hardware interrupts, Delivery including infeed element, shield bracket and shield terminal: Front connector screw terminals or push-in to be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL4-3CB)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 150A, 250V AC (OT150)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- Siemens Programmable Logic Controllers