Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7531-7PF00-0AB0
Zoro # G109016657
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 millimetre
- Height 147 millimetre
- Depth 129 millimetre
- Number of analog inputs 8
- Manufacturer product family S7-1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7531-7PF00-0AB0
- Zoro # G109016657
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 35 millimetre |
Height | 147 millimetre |
Depth | 129 millimetre |
Details
Number of analog inputs | 8 |
Manufacturer product family | S7-1500 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Input signal can be configured | Yes |
Manufacturer product root | Analog module input |
Input, resistance present | Yes |
Input, resistance thermometer present | Yes |
Input, current present | No |
Input, voltage present | Yes |
Power loss, static, current-independent [Pls] | 2 watt |
Resolution of the analog inputs | 21 bit |
Corresponding operating medium (Ex ia) | No |
description of product type | AI 8xU/R/RTD/TC HF |
Number of analog outputs | 0 |
Corresponding operating medium (Ex ib) | No |
Input, thermoelement present | Yes |
analog inputs, configurable | Yes |
Description
SIMATIC S7-1500 analog input AI 8xU/R/RTD/TC HF, 16 bit resolution, up to 21 bit Resolution at RT and TC, accuracy 0.1%, 8 channels in groups of 1, common mode voltage: 30 V AC/60 V DC, Diagnostics, Hardware interrupts Scalable temperature measuring range, thermocouple type C, Calibrate in RUN, Delivery including infeed element, shield bracket and shield terminal: Front connector screw terminals or push-in to be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P1000, PK 1000 (GBCONN-P1000)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- Siemens Programmable Logic Controls (PLC)