Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7522-5HF00-0AB0
Zoro # G209016717
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Width 35 millimetre
- Height 147 millimetre
- min. supply voltage with DC 19 volt
- Number of inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7522-5HF00-0AB0
- Zoro # G209016717
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 129 millimetre |
Width | 35 millimetre |
Height | 147 millimetre |
Description
SIMATIC S7-1500, digital output DQ 8xAC 230V/5A ST, relay, 8 channels in groups of 1, 5 A per group, diagnostics, substitute value: switching cycle counter for integrated relay, the supports the safety-oriented shutdown of load groups up to SIL1 according to EN IEC 62061:2021 and Category 2 / PL c according to EN ISO 13849-1:2015. front connector screw terminals or push-in to be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug Adapter, Converts From Universal (9876)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- Siemens Programmable Logic Controls (PLC)