Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7522-1BF00-0AB0
Zoro # G209016618
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 35 millimetre
- Depth 129 millimetre
- Height 147 millimetre
- Short circuit protection, outputs present Yes
- Max. perm. voltage 29 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7522-1BF00-0AB0
- Zoro # G209016618
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 35 millimetre |
Depth | 129 millimetre |
Height | 147 millimetre |
Description
SIMATIC S7-1500, digital output DQ 8x24 V DC/2A HF, 8 channels in groups of 8, 8 A per group, diagnostics, substitute value: 2 channels can be used for pulse width modulationPWM. the supports the safety-oriented shutdown of load groups up to SIL2 according to EN IEC 62061:2021 and Category 3 / PL d according to EN ISO 13849-1:2015. front connector screw terminals or push-in to be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- Siemens Programmable Logic Controllers