Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7521-1BH50-0AA0
Zoro # G009016856
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Height 147 millimetre
- Width 35 millimetre
- Input current for state 1 5 milliampere
- Number of outputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7521-1BH50-0AA0
- Zoro # G009016856
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 129 millimetre |
Height | 147 millimetre |
Width | 35 millimetre |
Description
SIMATIC S7-1500, digital input DI 16x24 V DC BA, sourcing input, 16 channels in groups of 16, Input delay 3.2 ms, Input type 3 IEC 61131: Front connector screw terminals or push-in to be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- Siemens Programmable Logic Controls (PLC)