Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7461-3AA01-0AA0
Zoro # G609016812
product price: $1,515.99
/ea
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 millimetre
- Depth 217 millimetre
- Height 290 millimetre
- Corresponding operating medium (Ex ib) No
- Potential separation present Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7461-3AA01-0AA0
- Zoro # G609016812
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 25 millimetre |
Depth | 217 millimetre |
Height | 290 millimetre |
Details
Corresponding operating medium (Ex ib) | No |
Potential separation present | Yes |
Number of HW interfaces serial TTY | 0 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces Wireless | 0 |
Number of HW interfaces, other | 2 |
Manufacturer product root | Interface module |
Type of communication | Module expansion |
Number of HW interfaces Industrial Ethernet | 0 |
Optical interface present | No |
description of product type | IM 461-3 |
Corresponding operating medium (Ex ia) | No |
Redundancy-compatible present | Yes |
Number of HW interfaces parallel | 0 |
Manufacturer product family | S7-400 |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces serial RS485 | 0 |
Number of HW interfaces serial RS232 | 0 |
Number of HW interfaces serial RS422 | 0 |
Description
SIMATIC S7-400, interface receiver IM 461-3 for distributed coupling up to 102 m, with C-bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 80A, 600V AC, Indicating (TRS80RID)
- SIGMA ELECTRIC 1/2"" EMT CMPRS CNCTR50PK (TC-601)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- Siemens Programmable Logic Controls (PLC)