Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7461-1BA01-0AA0
Zoro # G009016832
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 millimetre
- Depth 217 millimetre
- Height 290 millimetre
- Number of HW interfaces serial RS485 0
- Manufacturer product family S7-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7461-1BA01-0AA0
- Zoro # G009016832
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 25 millimetre |
Depth | 217 millimetre |
Height | 290 millimetre |
Details
Number of HW interfaces serial RS485 | 0 |
Manufacturer product family | S7-400 |
Corresponding operating medium (Ex ib) | No |
description of product type | IM 461-1 |
Number of HW interfaces serial RS232 | 0 |
Number of HW interfaces serial RS422 | 0 |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces serial TTY | 0 |
Number of HW interfaces parallel | 0 |
Optical interface present | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces Wireless | 0 |
Number of HW interfaces, other | 2 |
Manufacturer product root | Interface module |
Redundancy-compatible present | Yes |
Potential separation present | Yes |
Type of communication | Module expansion |
Number of HW interfaces Industrial Ethernet | 0 |
Corresponding operating medium (Ex ia) | No |
Description
SIMATIC S7-400, interface receiver IM 461-1 for central coupling with PS transfer, without C bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- Siemens Programmable Logic Controls (PLC)