Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7461-0AA01-0AA0
Zoro # G409016777
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 millimetre
- Height 290 millimetre
- Depth 217 millimetre
- Redundancy-compatible present Yes
- Number of HW interfaces serial RS232 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7461-0AA01-0AA0
- Zoro # G409016777
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 25 millimetre |
Height | 290 millimetre |
Depth | 217 millimetre |
Details
Redundancy-compatible present | Yes |
Number of HW interfaces serial RS232 | 0 |
Manufacturer product root | Interface module |
Number of HW interfaces serial RS422 | 0 |
description of product type | IM 461-0 |
Number of HW interfaces serial RS485 | 0 |
Number of HW interfaces, other | 2 |
Number of HW interfaces Wireless | 0 |
Number of HW interfaces parallel | 0 |
Corresponding operating medium (Ex ib) | No |
Number of HW interfaces PROFINET | 0 |
Type of communication | Module expansion |
Number of HW interfaces Industrial Ethernet | 0 |
Potential separation present | Yes |
Optical interface present | No |
Number of HW interfaces serial TTY | 0 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Manufacturer product family | S7-400 |
Corresponding operating medium (Ex ia) | No |
Description
SIMATIC S7-400, interface receiver IM 461-0 for central coupling without for PS transfer, with C-bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607R)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- Siemens Programmable Logic Controls (PLC)