Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7460-3AA01-0AB0
Zoro # G509016790
product price: $1,515.99
/ea
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 290 millimetre
- Width 25 millimetre
- Depth 217 millimetre
- Number of HW interfaces parallel 0
- Redundancy-compatible present Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7460-3AA01-0AB0
- Zoro # G509016790
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 290 millimetre |
Width | 25 millimetre |
Depth | 217 millimetre |
Details
Number of HW interfaces parallel | 0 |
Redundancy-compatible present | Yes |
Optical interface present | No |
Number of HW interfaces serial RS422 | 0 |
Number of HW interfaces, other | 2 |
Manufacturer product family | S7-400 |
Potential separation present | Yes |
Number of HW interfaces serial RS232 | 0 |
description of product type | IM 460-3 |
Manufacturer product root | Interface module |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces Wireless | 0 |
Corresponding operating medium (Ex ia) | No |
Number of HW interfaces serial RS485 | 0 |
Number of HW interfaces Industrial Ethernet | 0 |
Corresponding operating medium (Ex ib) | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Type of communication | Module expansion |
Number of HW interfaces serial TTY | 0 |
Description
SIMATIC S7-400, interface Send IM 460-3 for distributed coupling up to 102 m, with C-bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- Siemens Programmable Logic Controls (PLC)