Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7460-1BA01-0AB0
Zoro # G309016730
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 217 millimetre
- Height 290 millimetre
- Width 25 millimetre
- Number of HW interfaces parallel 0
- Corresponding operating medium (Ex ia) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7460-1BA01-0AB0
- Zoro # G309016730
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 217 millimetre |
Height | 290 millimetre |
Width | 25 millimetre |
Details
Number of HW interfaces parallel | 0 |
Corresponding operating medium (Ex ia) | No |
Number of HW interfaces Wireless | 0 |
Type of communication | Module expansion |
Number of HW interfaces PROFINET | 0 |
Corresponding operating medium (Ex ib) | No |
description of product type | IM 460-1 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces, other | 2 |
Potential separation present | Yes |
Optical interface present | No |
Manufacturer product root | Interface module |
Number of HW interfaces Industrial Ethernet | 0 |
Number of HW interfaces serial RS232 | 0 |
Number of HW interfaces serial RS485 | 0 |
Number of HW interfaces serial RS422 | 0 |
Redundancy-compatible present | Yes |
Number of HW interfaces serial TTY | 0 |
Manufacturer product family | S7-400 |
Description
SIMATIC S7-400, interface Send IM 460-1 for central coupling with PS transfer, without C bus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD7260)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- VAST Springless Nut, 5/16"-18"X3/8" 316SS, PK25 (V220 5/16S2-25)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- Siemens Programmable Logic Controls (PLC)