Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7460-0AA01-0AB0
Zoro # G409016746
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 290 millimetre
- Depth 217 millimetre
- Width 25 millimetre
- Redundancy-compatible present Yes
- Number of HW interfaces, other 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7460-0AA01-0AB0
- Zoro # G409016746
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 290 millimetre |
Depth | 217 millimetre |
Width | 25 millimetre |
Details
Redundancy-compatible present | Yes |
Number of HW interfaces, other | 2 |
Manufacturer product family | S7-400 |
Number of HW interfaces serial RS232 | 0 |
Corresponding operating medium (Ex ib) | No |
Corresponding operating medium (Ex ia) | No |
description of product type | IM 460-0 |
Number of HW interfaces Wireless | 0 |
Type of communication | Module expansion |
Number of HW interfaces serial RS485 | 0 |
Potential separation present | Yes |
Number of HW interfaces serial TTY | 0 |
Number of HW interfaces serial RS422 | 0 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces Industrial Ethernet | 0 |
Optical interface present | No |
Number of HW interfaces parallel | 0 |
Number of HW interfaces PROFINET | 0 |
Manufacturer product root | Interface module |
Description
SIMATIC S7-400, interface Send IM 460-0 for central coupling without PS transfer, with C-bus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRWHI100)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- Siemens Programmable Logic Controls (PLC)