Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7440-1CS00-0YE0
Zoro # G209016762
product price: $2,844.99
/ea
Free Shipping & Returns
$2,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 290 millimetre
- Depth 210 millimetre
- Width 25 millimetre
- Corresponding operating medium (Ex ia) No
- Power loss, static, current-independent [Pls] 2 watt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7440-1CS00-0YE0
- Zoro # G209016762
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 290 millimetre |
Depth | 210 millimetre |
Width | 25 millimetre |
Details
Corresponding operating medium (Ex ia) | No |
Power loss, static, current-independent [Pls] | 2 watt |
Number of HW interfaces parallel | 0 |
Potential separation present | Yes |
Number of HW interfaces serial RS422 | 1 |
Corresponding operating medium (Ex ib) | No |
Manufacturer product root | Communications processor |
description of product type | CP 440-1 PtP |
Manufacturer product family | S7-400 |
Number of HW interfaces serial RS485 | 1 |
Transmission Rate | 115200 baud |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Redundancy-compatible present | Yes |
Number of HW interfaces Wireless | 0 |
Type of communication | serial |
Description
SIMATIC S7-400, coupling CP 440-1 for point-to-point connections, 1 channel incl. configuration package on CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- Siemens Programmable Logic Controllers