Shop All Programmable Controller Accessories
Siemens
Module
Mfr # 6ES7392-1AN00-0AA0
Zoro # G009016351
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.046
- Width 0.12
- Temperature Rating 0
- Type Terminal module
- Length 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7392-1AN00-0AA0
- Zoro # G009016351
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 0.046 |
Width | 0.12 |
Length | 0.048 |
Details
Temperature Rating | 0 |
Type | Terminal module |
Application | machine control |
Parent Figure/Model Number | 64-channel I/O modules of the S7-300 |
Description
S7-300, Terminal block in screw-type connection system for 64-channel modules of the S7-300, 2 units per packing unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS263R)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- SIEMENS Interface Module 6ES71556AU010CN0 (6ES7155-6AU01-0CN0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- ALLEN BRADLEY REDUNDANCY 24V-DC SER A OTHER PLC AND DCS MODULE (1606-XLPRED)
- Siemens Programmable Controller Accessories