Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7374-2XH01-0AA0
Zoro # G209016342
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 120 millimetre
- Width 40 millimetre
- Height 125 millimetre
- Number of analog outputs 0
- Number of inputs, digital 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7374-2XH01-0AA0
- Zoro # G209016342
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 120 millimetre |
Width | 40 millimetre |
Height | 125 millimetre |
Details
Number of analog outputs | 0 |
Number of inputs, digital | 16 |
description of product type | SM 374 |
Number of outputs, digital | 16 |
Manufacturer product root | Simulator module |
Number of analog inputs | 0 |
Power loss, static, current-independent [Pls] | 0 watt |
Manufacturer product family | S7-300 |
Description
SIMATIC S7-300, Simulator SM 374, for simulation of 16 inputs or 16 outputs or 8 inputs and 8 outputs 16 switches, 16 LEDs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- Siemens Programmable Logic Controllers