Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7365-0BA01-0AA0
Zoro # G409016340
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40 millimetre
- Height 125 millimetre
- Depth 120 millimetre
- Number of HW interfaces serial RS485 0
- Manufacturer product root Interface module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7365-0BA01-0AA0
- Zoro # G409016340
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 40 millimetre |
Height | 125 millimetre |
Depth | 120 millimetre |
Details
Number of HW interfaces serial RS485 | 0 |
Manufacturer product root | Interface module |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces, other | 1 |
Number of HW interfaces Industrial Ethernet | 0 |
Number of HW interfaces serial RS422 | 0 |
Manufacturer product family | S7-300 |
Number of HW interfaces Wireless | 0 |
Number of HW interfaces serial RS232 | 0 |
description of product type | IM 365 |
Power loss, static, current-independent [Pls] | 1 watt |
Number of HW interfaces serial TTY | 0 |
Corresponding operating medium (Ex ib) | No |
Redundancy-compatible present | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Corresponding operating medium (Ex ia) | No |
Optical interface present | No |
Number of HW interfaces parallel | 0 |
Potential separation present | Yes |
Description
SIMATIC S7-300, Connection IM 365 for connection of an extension rack without C bus, 2 modules+ connecting cable 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- Siemens Programmable Logic Controllers