Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7350-2AH01-0AE0
Zoro # G909016253
product price: $2,293.99
/ea
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Explosion safety category for gas ATEX gas-ex-protection, Cat. 3G
- Suitable for incremental data detection Yes
- Redundancy No
- Suitable for counting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7350-2AH01-0AE0
- Zoro # G909016253
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Explosion safety category for gas | ATEX gas-ex-protection, Cat. 3G |
Suitable for incremental data detection | Yes |
Redundancy | No |
Suitable for counting | Yes |
Description
SIMATIC S7-300, Counter FM 350-2, 8 channels, 20 kHz, 24 V encoder for counting, frequency measurement, speed measurement, period duration measurement, dosing incl. configuration package and electronic documentation on CD-ROM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- PHOENIX CONTACT SOLID STATE RELAY MODULE, 10PK (PLC-OSC-24DC/48DC/100)
- Siemens Programmable Logic Controls (PLC)