Load voltage from supply voltage L+ at DC Rated value [V]
|
24
|
Type of voltage of the supply voltage
|
DC
|
Input delay time at the standard inputs for signal <1> to <0> at rated input voltage minimum [µs]
|
1200
|
Type of electrical connection
|
Screw/spring-type terminal
|
Product function at digital output control of a digital input
|
yes
|
Galvanic isolation at the digital outputs between the channels and backing bus
|
yes
|
Product feature redundancy capability
|
yes
|
Switching frequency at digital output with filament lamp load maximum [Hz]
|
100
|
Operating voltage as output voltage minimum permissible [V]
|
0
|
Number of simultaneously controllable digital inputs in vertical mounting position up to 40 °C maximum
|
16
|
Delay time at signal change at digital output with resistive load for signal <1> to <0> maximum [µs]
|
500
|
Delay time at signal change minimum [s]
|
0.0012
|
Switching frequency at digital output with resistive load maximum [Hz]
|
100
|
Product Group
|
4031
|
Design of the digital output
|
transistor
|
Number of digital outputs
|
16
|
Display version for diagnostic function: status display digital output LED green
|
yes
|
Explosion protection category for gas
|
FM, UL Haz. Loc. for Div. 2 / Zone 2, ATEX for Zone 2
|
Delay time at signal change at digital output with resistive load for signal <0> to <1> maximum [µs]
|
100
|
Operating voltage as input voltage maximum permissible [V]
|
30
|
Value range of the input voltage at digital input for signal <0> detection
|
-30 to +5V
|
Value range of the input voltage at digital input for signal <1> detection
|
13 to 30V
|
Output current at digital output for signal <1> minimum [mA]
|
5
|
Galvanic isolation at the digital inputs between the channels and backing bus
|
yes
|
Display version for diagnostic function: status display digital input LED green
|
yes
|
Total current of digital outputs in vertical mounting position up to 40 °C per group maximum [mA]
|
2000
|
Quiescent current of the 2-wire transducer maximum permissible [mA]
|
1.5
|
Supply voltage at DC rated value maximum [V]
|
28.8
|
Type of voltage of the output voltage
|
DC
|
Residual current at digital output with signal <0> maximum [µA]
|
500
|
Switching capacity active power at digital output with filament lamp load maximum [W]
|
5
|
Design of the sensor connectable 2-wire transmitter
|
yes
|
Galvanic isolation at the digital outputs between the channels and backing bus Note
|
Optocoupler
|
Operating voltage as output voltage maximum permissible [V]
|
28.8
|
Value range of the output voltage at digital output for signal <1> at DC
|
L+ (-0.8 V)
|
Supply voltage at DC rated value minimum [V]
|
20.4
|
Delay time at signal change maximum [ns]
|
4800000
|
Load resistance at digital output minimum [Ohm]
|
48
|
Digital input version Type 1 acc. to IEC 61131
|
yes
|
Input voltage at digital input at DC Rated value [V]
|
24, 24
|
Total current of digital outputs in horizontal mounting position up to 40 °C per group maximum [mA]
|
4000
|
Input current at digital input for signal <1> [A]
|
0.007
|
Consumed current from backplane bus at DC at 5 V maximum [mA]
|
80
|
Output current at digital output for signal <1> Rated value [mA]
|
500
|
Input delay time at the standard inputs for signal <1> to <0> at rated input voltage maximum [µs]
|
4800
|
Minimum load current at digital output for signal <1> [mA]
|
5
|
Galvanic isolation at the digital outputs between the channels
|
yes
|
Voltage limitation method of inductive trip voltage
|
L+ (-48 V)
|
Type of voltage at digital input
|
DC
|
Galvanic isolation at the digital inputs between the channels
|
yes
|
Load resistance at digital output maximum [Ohm]
|
4000
|
Type of isolation test
|
500 V DC
|
Number of digital inputs
|
16
|
Load voltage from supply voltage L+ at DC rated value maximum [V]
|
28.8
|
Number of channels at digital output per potential group
|
8
|
Switching frequency at digital output with inductive load maximum [Hz]
|
0.5
|
Input delay time at the standard inputs for signal <0> to <1> at rated input voltage maximum [ms]
|
4.8
|
Number of channels at digital input per potential group
|
16
|
Input current at digital input for signal <1> typical [mA]
|
7
|
Galvanic isolation at the digital inputs between the channels and backing bus Note
|
Optocoupler
|
Consumed current from load voltage L+ without load maximum [mA]
|
80
|
Power loss [W] typical [mW]
|
6500
|
Total current of digital outputs in horizontal mounting position up to 60 °C per group maximum [mA]
|
3000
|
Load voltage from supply voltage L+ at DC rated value minimum [V]
|
20.4
|
Product function at the digital outputs Short circuit protection
|
yes
|
Equipment marking acc. to DIN EN 81346-2
|
K
|
Number of simultaneously controllable digital inputs in horizontal mounting position up to 40 °C maximum
|
16
|
Operating voltage as input voltage minimum permissible [V]
|
-30
|
Connector type on the front required
|
40-pin
|
Input delay time at the standard inputs for signal <0> to <1> at rated input voltage minimum [µs]
|
1200
|
Type of voltage at digital output
|
DC
|
Output current at digital output for signal <1> maximum [A]
|
0.6
|
Number of simultaneously controllable digital inputs in horizontal mounting position up to 60 °C maximum
|
8
|
Digital input/output version configurable
|
yes
|
Type of voltage of the input voltage
|
DC
|