Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7322-8BH10-0AB0
Zoro # G909016475
product price: $2,980.99
/ea
Free Shipping & Returns
$2,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 120 millimetre
- Width 40 millimetre
- Height 125 millimetre
- Number of inputs 0
- Power loss, static, current-independent [Pls] 6 watt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7322-8BH10-0AB0
- Zoro # G909016475
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 120 millimetre |
Width | 40 millimetre |
Height | 125 millimetre |
Details
Number of inputs | 0 |
Power loss, static, current-independent [Pls] | 6 watt |
Manufacturer product family | S7-300 |
Number of outputs | 16 |
Number of inputs, digital | 0 |
digital outputs, configurable | Yes |
Output current | 1 ampere |
description of product type | SM 322, DQ 16x24 V DC/0.5 A |
Redundancy-compatible present | Yes |
Manufacturer product root | Digital module output |
Min. delay time with change of signal | 3 millisecond |
Max. delay time with change of signal | 3 millisecond |
Short circuit protection, outputs present | Yes |
Number of outputs, digital | 16 |
Description
SIMATIC S7/PCS7, digital output SM 322, 16 DO, 24 V DC / 0.5 A, diagnostics-capable, wire break detection with 0 and 1 signal, 1 x 40-pole, interface IM 153-X HF required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (B080603SC)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- Siemens Programmable Logic Controls (PLC)