Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7315-7TJ10-0AB0
Zoro # G409016456
Free Shipping & Returns
$7,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 130 millimetre
- Width 120 millimetre
- Height 125 millimetre
- wall mounting/direct mounting possible No
- web-server present Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7315-7TJ10-0AB0
- Zoro # G409016456
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 130 millimetre |
Width | 120 millimetre |
Height | 125 millimetre |
Description
SIMATIC S7-300, CPU 315T-3 PN/DP, Central processing unit for PLC and technology tasks, 384 KB work memory, 1st interface MPI/DP 12 Mbit/s, 2nd interface DP drive, 3rd interface Ethernet PROFINET with 2-port switch, Integr. I/O for technology, Front connector 1x 40-pole and Micro Memory Card min. 8 MB required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SCHNEIDER ELECTRIC Modular discovery packs, Zelio Logic, smart relay discovery pack, 10 I/O, 100...240 V AC (SR3PACKFU)
- Siemens Programmable Logic Controllers