Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7231-5PF32-0XB0
Zoro # G509016622
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 100 millimetre
- Width 70 millimetre
- Depth 75 millimetre
- Power loss, static, current-independent [Pls] 2 watt
- Input signal can be configured Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7231-5PF32-0XB0
- Zoro # G509016622
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 100 millimetre |
Width | 70 millimetre |
Depth | 75 millimetre |
Details
Power loss, static, current-independent [Pls] | 2 watt |
Input signal can be configured | Yes |
Corresponding operating medium (Ex ib) | No |
Input, resistance thermometer present | Yes |
Functional safety (SIL) | Without |
Number of analog outputs | 0 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Manufacturer product root | Analog module input |
Number of analog inputs | 8 |
Resolution of the analog inputs | 15 bit |
Input, thermoelement present | No |
Input, voltage present | No |
description of product type | SM 1231, AI 8x16 bit RTD |
Manufacturer product family | S7-1200 |
Corresponding operating medium (Ex ia) | No |
Design of electrical connection | Screw/spring connection |
analog inputs, configurable | Yes |
Input, current present | No |
Input, resistance present | Yes |
Description
SIMATIC S7-1200, Analog input, SM 1231 RTD, 8xAI RTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 833, Flat, KO Centered (833)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- Siemens Programmable Logic Controllers