Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7194-4AN00-0AA0
Zoro # G709016859
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90 millimetre
- Depth 51 millimetre
- Height 130 millimetre
- Rack-assembly possible No
- plug-in modules, central modules present No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7194-4AN00-0AA0
- Zoro # G709016859
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 90 millimetre |
Depth | 51 millimetre |
Height | 130 millimetre |
Description
SIMATIC DP, Connection modules f. ET200PRO CPU IM 154-8 PN/DP, 4xM12 and 2x 7/8, for PROFINET and PROFIBUS DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS300-3/16-6"-BLACK-10-10 PC PKS)
- SWE-TECH 3C Plenum Security Cable, White, 18/4 18 AWG 4 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K5-04912SF)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- AUTOMATED LOGIC CONTROLLER MODULE (I/O 6104)
- Siemens Programmable Logic Controls (PLC)