Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7158-0AD01-0XA0
Zoro # G709016750
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 117 millimetre
- Width 40 millimetre
- Height 127 millimetre
- Rack-assembly possible No
- description of product type DP/DP coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7158-0AD01-0XA0
- Zoro # G709016750
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 117 millimetre |
Width | 40 millimetre |
Height | 127 millimetre |
Details
Rack-assembly possible | No |
description of product type | DP/DP coupler |
Supply voltage type | DC |
Manufacturer product root | Network components |
Bearing track assembly possible | Yes |
Manufacturer product family | DP |
Corresponding operating medium (Ex ib) | No |
Field bus connection possible via separate bus couplers | No |
Power loss, static, current-independent [Pls] | 2 watt |
Corresponding operating medium (Ex ia) | No |
min. supply voltage with DC | 20 volt |
System components present | Yes |
Front installation possible | No |
Protection type IP | IP20 |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Potential separation present | Yes |
wall mounting/direct mounting possible | No |
max. supply voltage with DC | 28.8 volt |
Description
SIMATIC DP, DP/DP coupler Coupling for connecting of two PROFIBUS DP networks redundant current infeed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AGE)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXE)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- Siemens Programmable Logic Controllers