Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7157-1AB00-0AB0
Zoro # G609016669
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 millimetre
- Height 159 millimetre
- Depth 40 millimetre
- max. supply voltage with DC 28.8 volt
- Corresponding operating medium (Ex ia) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7157-1AB00-0AB0
- Zoro # G609016669
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 45 millimetre |
Height | 159 millimetre |
Depth | 40 millimetre |
Details
max. supply voltage with DC | 28.8 volt |
Corresponding operating medium (Ex ia) | No |
wall mounting/direct mounting possible | Yes |
Front installation possible | Yes |
Manufacturer product family | ET 200AL |
System components present | Yes |
Rack-assembly possible | No |
description of product type | IM 157-1 PN |
Bearing track assembly possible | Yes |
Corresponding operating medium (Ex ib) | No |
Potential separation present | Yes |
Protection type IP | IP67 |
Supply voltage type | DC |
Manufacturer product root | Interface module |
Power loss, static, current-independent [Pls] | 3 watt |
min. supply voltage with DC | 20 volt |
Field bus connection possible via separate bus couplers | No |
Description
SIMATIC ET 200AL, PROFINET interface IM 157-1 PN, Degree of protection IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B262BD)
- Siemens Programmable Logic Controls (PLC)