Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7155-6BA01-0CN0
Zoro # G909016178
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 millimetre
- Depth 74 millimetre
- Height 117 millimetre
- description of product type IM 155-6 DP HF
- Bearing track assembly possible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7155-6BA01-0CN0
- Zoro # G909016178
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 50 millimetre |
Depth | 74 millimetre |
Height | 117 millimetre |
Details
description of product type | IM 155-6 DP HF |
Bearing track assembly possible | Yes |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Corresponding operating medium (Ex ib) | No |
Front installation possible | No |
Protection type IP | IP20 |
Rack-assembly possible | No |
max. supply voltage with DC | 28.8 volt |
Field bus connection possible via separate bus couplers | No |
Power loss, static, current-independent [Pls] | 2 watt |
Potential separation present | Yes |
wall mounting/direct mounting possible | No |
Manufacturer product root | Interface module |
Supply voltage type | DC |
Manufacturer product family | ET 200SP |
min. supply voltage with DC | 19 volt |
Corresponding operating medium (Ex ia) | No |
System components present | Yes |
Description
SIMATIC ET 200SP, PROFIBUS bundle IM, IM 155-6DP HF, max. 32 I/O modules and 16 ET 200AL modules, Multi-hotswap, bundle consists of: Interface 6ES7155-6BU01-0CN0, Server 6ES7193-6PA00-0AA0, PROFIBUS connector 6ES7972-0BB70-0XA0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3645)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- Siemens Programmable Logic Controls (PLC)