Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7155-6AU30-0CN0
Zoro # G209016175
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 117 millimetre
- Width 100 millimetre
- Depth 74 millimetre
- Corresponding operating medium (Ex ib) No
- Manufacturer product root Interface module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7155-6AU30-0CN0
- Zoro # G209016175
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 117 millimetre |
Width | 100 millimetre |
Depth | 74 millimetre |
Details
Corresponding operating medium (Ex ib) | No |
Manufacturer product root | Interface module |
Corresponding operating medium (Ex ia) | No |
min. supply voltage with DC | 19 volt |
Bearing track assembly possible | Yes |
max. supply voltage with DC | 28.8 volt |
Field bus connection possible via separate bus couplers | No |
Potential separation present | Yes |
wall mounting/direct mounting possible | No |
Rack-assembly possible | No |
Supply voltage type | DC |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Protection type IP | IP20 |
description of product type | IM 155-6 PN/3 HF |
System components present | Yes |
Manufacturer product family | ET 200SP |
Power loss, static, current-independent [Pls] | 5 watt |
Front installation possible | No |
Description
SIMATIC ET 200SP, PROFINET, 3-port interface , IM 155-6PN/3 High Feature, 2 slots for BusAdapter, max. 64 I/O modules and 16 ET 200AL modules, S2 redundancy, multi-hotswap, 0.25 ms, isochronous mode, optional PN strain relief, including server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- Siemens Programmable Logic Controls (PLC)