Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7155-6AU01-0BN0
Zoro # G509016196
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 117 millimetre
- Depth 74 millimetre
- Width 50 millimetre
- Bearing track assembly possible Yes
- Protection type IP IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7155-6AU01-0BN0
- Zoro # G509016196
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 117 millimetre |
Depth | 74 millimetre |
Width | 50 millimetre |
Details
Bearing track assembly possible | Yes |
Protection type IP | IP20 |
Rack-assembly possible | No |
Potential separation present | Yes |
Corresponding operating medium (Ex ia) | No |
Manufacturer product root | Interface module |
Field bus connection possible via separate bus couplers | No |
max. supply voltage with DC | 28.8 volt |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
wall mounting/direct mounting possible | No |
min. supply voltage with DC | 19 volt |
description of product type | IM 155-6 PN ST |
Supply voltage type | DC |
Front installation possible | No |
Manufacturer product family | ET 200SP |
Power loss, static, current-independent [Pls] | 2 watt |
Corresponding operating medium (Ex ib) | No |
System components present | Yes |
Description
SIMATIC ET 200SP, PROFINET interface IM 155-6PN Standard, max. 32 I/O modules, and 16 ET 200AL modules, single hot swap, incl. server 6ES7193-6PA00-0AA0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- Siemens Programmable Logic Controls (PLC)