Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7155-6AU00-0DN0
Zoro # G409016210
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 74 millimetre
- Height 117 millimetre
- Width 50 millimetre
- Manufacturer product family ET 200SP
- Manufacturer product root Interface module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7155-6AU00-0DN0
- Zoro # G409016210
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 74 millimetre |
Height | 117 millimetre |
Width | 50 millimetre |
Details
Manufacturer product family | ET 200SP |
Manufacturer product root | Interface module |
min. supply voltage with DC | 19 volt |
Bearing track assembly possible | Yes |
Rack-assembly possible | No |
Power loss, static, current-independent [Pls] | 2 watt |
max. supply voltage with DC | 28.8 volt |
Protection type IP | IP20 |
wall mounting/direct mounting possible | No |
Corresponding operating medium (Ex ia) | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Corresponding operating medium (Ex ib) | No |
Field bus connection possible via separate bus couplers | No |
Potential separation present | Yes |
Front installation possible | No |
description of product type | IM 155-6 PN HS |
System components present | Yes |
Supply voltage type | DC |
Description
SIMATIC ET 200SP, PROFINET interface IM155-6PN High Speed max. 30 I/O modules, 0.125 ms isochronous mode Multi-hotswap, incl. server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- HUBBELL Locking Receptacle (HBL2315ST)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- Siemens Programmable Logic Controls (PLC)