Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7154-4AB10-0AB0
Zoro # G509016356
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 130 millimetre
- Depth 60 millimetre
- Width 135 millimetre
- Potential separation present Yes
- Corresponding operating medium (Ex ib) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7154-4AB10-0AB0
- Zoro # G509016356
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 130 millimetre |
Depth | 60 millimetre |
Width | 135 millimetre |
Details
Potential separation present | Yes |
Corresponding operating medium (Ex ib) | No |
Manufacturer product family | ET 200pro |
Bearing track assembly possible | Yes |
min. supply voltage with DC | 20 volt |
Protection type IP | IP67 |
description of product type | IM 154-4 PN HF |
System components present | Yes |
Corresponding operating medium (Ex ia) | No |
Rack-assembly possible | No |
wall mounting/direct mounting possible | Yes |
max. supply voltage with DC | 28.8 volt |
Front installation possible | Yes |
Supply voltage type | DC |
Manufacturer product root | Interface module |
Field bus connection possible via separate bus couplers | No |
Power loss, static, current-independent [Pls] | 6 watt |
Description
SIMATIC DP, PROFINET Interface IM 154-4 PN, High Feature for ET 200 PRO, Integrated switch, incl. termination , connection in PN 6ES7194-4A.00-0AA0 order separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 10 to 800A Amp Range, 125V AC/80V DC Volt Rating (4164)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- Siemens Programmable Logic Controls (PLC)