Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7154-2AA01-0AB0
Zoro # G109016381
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 130 millimetre
- Depth 60 millimetre
- Width 90 millimetre
- wall mounting/direct mounting possible Yes
- description of product type IM 154-2 DP HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7154-2AA01-0AB0
- Zoro # G109016381
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 130 millimetre |
Depth | 60 millimetre |
Width | 90 millimetre |
Details
wall mounting/direct mounting possible | Yes |
description of product type | IM 154-2 DP HF |
max. supply voltage with DC | 28.8 volt |
Supply voltage type | DC |
Potential separation present | Yes |
Manufacturer product family | ET 200pro |
Rack-assembly possible | No |
min. supply voltage with DC | 20 volt |
Manufacturer product root | Interface module |
Protection type IP | IP67 |
Corresponding operating medium (Ex ia) | No |
Corresponding operating medium (Ex ib) | No |
Power loss, static, current-independent [Pls] | 5 watt |
Front installation possible | Yes |
System components present | Yes |
Bearing track assembly possible | Yes |
Field bus connection possible via separate bus couplers | No |
Description
SIMATIC DP, PROFIBUS DP Interface IM 154-2 High Feature for ET 200 PRO incl. termination , connection in 6ES7194-4A.00-0AA0 order separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- POWER FIRST 11.8" L Cable Tie RD PK 100 (36J226)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- Siemens Programmable Logic Controllers