Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7154-1AA01-0AB0
Zoro # G109016350
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90 millimetre
- Height 130 millimetre
- Depth 60 millimetre
- max. supply voltage with DC 28.8 volt
- Supply voltage type DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7154-1AA01-0AB0
- Zoro # G109016350
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 90 millimetre |
Height | 130 millimetre |
Depth | 60 millimetre |
Details
max. supply voltage with DC | 28.8 volt |
Supply voltage type | DC |
Protection type IP | IP67 |
Bearing track assembly possible | Yes |
Power loss, static, current-independent [Pls] | 5 watt |
Potential separation present | Yes |
Front installation possible | Yes |
Manufacturer product family | ET 200pro |
Rack-assembly possible | No |
Corresponding operating medium (Ex ia) | No |
wall mounting/direct mounting possible | Yes |
description of product type | IM 154-1 DP |
min. supply voltage with DC | 20 volt |
System components present | Yes |
Manufacturer product root | Interface module |
Corresponding operating medium (Ex ib) | No |
Field bus connection possible via separate bus couplers | No |
Description
SIMATIC DP, PROFIBUS DP Interface IM 154-1 DP for ET 200 PRO incl. termination , connection in 6ES7194-4A.00-0AA0 order separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, Gray (AHP1600WRP)
- RACO Sealing Locknut, 3/4", Steel (1203)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (7ML5033-1BB00-1A)
- PHOENIX CONTACT 24V-AC/DC RELAY MODULE (EMG 22-REL/KSR-24/21-21)
- Siemens Programmable Logic Controls (PLC)