Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7153-4AA01-0XB0
Zoro # G309016266
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 118 millimetre
- Height 125 millimetre
- Width 40 millimetre
- min. supply voltage with DC 20 volt
- Supply voltage type DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7153-4AA01-0XB0
- Zoro # G309016266
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 118 millimetre |
Height | 125 millimetre |
Width | 40 millimetre |
Details
min. supply voltage with DC | 20 volt |
Supply voltage type | DC |
Potential separation present | Yes |
supported protocol | PROFINET IO |
Bearing track assembly possible | Yes |
Front installation possible | No |
Manufacturer product root | Interface module |
Rack-assembly possible | No |
description of product type | IM 153-4 PN ST |
Manufacturer product family | ET 200M |
Power loss, static, current-independent [Pls] | 6 watt |
Field bus connection possible via separate bus couplers | No |
Corresponding operating medium (Ex ia) | No |
max. supply voltage with DC | 28.8 volt |
Protection type IP | IP20 |
System components present | Yes |
Corresponding operating medium (Ex ib) | No |
wall mounting/direct mounting possible | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Description
SIMATIC DP, Connection ET 200M IM 153-4 PN IO for max. 12 S7-300 modules, extended functions: Isochronous real-time Communication Class 1 and 2, replacement without PG operation without MMC, maintenance Support of new IO modules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- ACTION FREQUENCY INPUT MODULE (Q476-0000)
- Siemens Programmable Logic Controls (PLC)