Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7153-2BA10-0XB0
Zoro # G909016307
product price: $1,326.99
/ea
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 117 millimetre
- Width 40 millimetre
- Height 125 millimetre
- Corresponding operating medium (Ex ib) No
- Front installation possible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7153-2BA10-0XB0
- Zoro # G909016307
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 117 millimetre |
Width | 40 millimetre |
Height | 125 millimetre |
Details
Corresponding operating medium (Ex ib) | No |
Front installation possible | No |
Supply voltage type | DC |
Corresponding operating medium (Ex ia) | No |
Protection type IP | IP20 |
Bearing track assembly possible | Yes |
Potential separation present | Yes |
wall mounting/direct mounting possible | No |
min. supply voltage with DC | 20 volt |
Manufacturer product family | ET 200M |
max. supply voltage with DC | 28.8 volt |
Field bus connection possible via separate bus couplers | No |
Manufacturer product root | Interface module |
description of product type | IM 153-2 DP HF |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Rack-assembly possible | No |
supported protocol | PROFIBUS DP protocol |
Power loss, static, current-independent [Pls] | 6 watt |
System components present | Yes |
Description
SIMATIC DP, Connection ET 200M IM 153-2 High Feature for max. 12 S7-300 modules with redundancy capability, Timestamping suitable for isochronous mode New features: up to 12 modules can be used Slave INITIATIVE for Drive ES and Switch ES Expanded quantity structure for HART auxiliary variables Operation of the 64-channel modules 32 signals/slot +++Observe compatibility notes in manual+++
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1533)
- CAMOZZI Magnetic Proximity Sensor (CSN 2032-0)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-201)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- Siemens Programmable Logic Controls (PLC)