Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7148-4EB00-0AA0
Zoro # G309016488
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 47 millimetre
- Width 120 millimetre
- Height 152 millimetre
- max. supply voltage with DC 28.8 volt
- Number of HW interfaces serial RS232 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7148-4EB00-0AA0
- Zoro # G309016488
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 47 millimetre |
Width | 120 millimetre |
Height | 152 millimetre |
Description
SIMATIC DP, Pneumatic interface for ET 200 PRO, 16 DO pneumatics for coupling with Festo valve terminal CPV-14, incl. bus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- S&C Fuse Link, 150A, 7200V AC (131250)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- MOXA Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606 (45MR-2606)
- Siemens Programmable Logic Controls (PLC)