Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7138-4HA00-0AB0
Zoro # G209016601
product price: $1,733.99
/ea
Free Shipping & Returns
$1,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 millimetre
- Height 120 millimetre
- Depth 75 millimetre
- Field bus connection possible via separate bus couplers No
- Explosion protection categories for gases ATEX gas-ex-protection, Cat. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7138-4HA00-0AB0
- Zoro # G209016601
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 35 millimetre |
Height | 120 millimetre |
Depth | 75 millimetre |
Details
Field bus connection possible via separate bus couplers | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Corresponding operating medium (Ex ib) | No |
min. supply voltage with DC | 20 volt |
max. supply voltage with DC | 28.8 volt |
Manufacturer product root | Master interface |
Potential separation present | Yes |
Corresponding operating medium (Ex ia) | No |
System components present | Yes |
Bearing track assembly possible | Yes |
Rack-assembly possible | No |
Protection type IP | IP20 |
Front installation possible | No |
Manufacturer product family | ET 200S |
description of product type | PROFIBUS DP |
wall mounting/direct mounting possible | No |
Supply voltage type | DC |
Description
SIMATIC DP,DP master interface for IM151-7 CPU or IM151-8 PN/DP ET200S, with PROFIBUS DP interface 9-pole D-sub socket as DP master
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SIEMENS Module (7ML5033-2AA10-2A)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- Siemens Programmable Logic Controls (PLC)