Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7138-4DF01-0AB0
Zoro # G609016836
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of voltage of the supply voltage DC
- Width [mm] 15
- Mounting type wall mounting yes
- Telegram length at the point-to-point connection for 3964 (R) protocol maximum [byte] 224
- Transfer rate at the point-to-point connection for ASCII protocol acc. to RS 232 maximum Note Full duplex: 110, 300, 600, 1 200, 2 400, 4 800, 9 600, 19 200, 38 400, 57 600, 76 800, 115 200 bit/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7138-4DF01-0AB0
- Zoro # G609016836
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width [mm] | 15 |
Telegram length at the point-to-point connection for 3964 (R) protocol maximum [byte] | 224 |
Height [mm] | 81 |
Telegram length at the point-to-point connection for ASCII protocol maximum [byte] | 224 |
Depth [mm] | 52 |
Description
SIMATIC DP, Electronics for ET 200S, 1 SI serial interface 1-channel, 15 mm width, RS232/422, 485 ASCII, 3964R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- Siemens Programmable Logic Controls (PLC)