Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7137-6AA01-0BA0
Zoro # G809016681
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 58 millimetre
- Width 15 millimetre
- Height 73 millimetre
- Manufacturer product root Communication module
- Manufacturer product family ET 200SP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7137-6AA01-0BA0
- Zoro # G809016681
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 58 millimetre |
Width | 15 millimetre |
Height | 73 millimetre |
Details
Manufacturer product root | Communication module |
Manufacturer product family | ET 200SP |
max. supply voltage with DC | 28.8 volt |
Supply voltage type | DC |
Protection type IP | IP20 |
System components present | Yes |
Power loss, static, current-independent [Pls] | 1 watt |
Rack-assembly possible | No |
Field bus connection possible via separate bus couplers | Yes |
wall mounting/direct mounting possible | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Front installation possible | No |
Potential separation present | Yes |
Corresponding operating medium (Ex ia) | No |
min. supply voltage with DC | 19 volt |
description of product type | CM PtP |
Corresponding operating medium (Ex ib) | No |
Bearing track assembly possible | Yes |
Description
SIMATIC ET 200SP, CM PTP communication for serial connection RS-422, RS-485 and RS-232, freeport, 3964 R, USS, MODBUS RTU master, slave, max. 250 Kbit/s, suitable for BU type A0, pack quantity: 1 unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG21)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- Siemens Programmable Logic Controls (PLC)