Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6ES7135-6GB00-0BA1
Zoro # G609016072
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 millimetre
- Depth 58 millimetre
- Height 73 millimetre
- Number of HW interfaces serial TTY 0
- Corresponding operating medium (Ex ia) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7135-6GB00-0BA1
- Zoro # G609016072
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 15 millimetre |
Depth | 58 millimetre |
Height | 73 millimetre |
Description
SIMATIC ET 200SP, Analog output , AQ 2xI Standard, Pack quantity: 1 unit, suitable for BU type A0, A1, Color code CC00, diagnostics, 16 bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- EUCHNER Evaluation Safety Relay, 2NO (ESM-BA301)
- Siemens Programmable Logic Controllers